PHILIPS LIGHTING 927939383540 PL-Q 28W/835/4P 1CT/10BOX
PL-Q 4 Pin
See technical informationSee documentsReferences
Philips:927939383540
Rubix:234A8722

Documents
Product details : PHILIPS LIGHTING 927939383540 PL-Q 28W/835/4P 1CT/10BOX
Pl-Q 28W/835/4P 1CT/10BOx
Technical specifications
Attributes
| Luminance | 2050 lm |
|---|---|
| Power | 28.4 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 15.55 excl. VAT
/ Each
£ 18.66 incl. VAT
- Delivery usually within ( 3 ) days