FUSION LUMINAIRES DLWAR150 150W WARDEN FLOODLIGHT 220-240V AC BLACK (H
Warden
See technical informationReferences
Fusion Lamps:DLWAR150
Rubix:234A7308

Product details : FUSION LUMINAIRES DLWAR150 150W WARDEN FLOODLIGHT 220-240V AC BLACK (H
150W Warden Floodlight 220-240V AC Black (H)273 mm x (W)396 mm x (D)80 mm
Technical specifications
Attributes
| Luminance | 16500 lm |
|---|---|
| Power | 150 W |
| Colour | black |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 195.73 excl. VAT
/ Each
£ 234.88 incl. VAT
- Delivery usually within ( 3 ) days
