MAKITA DML818 18V LXT LED FOLDABLE BAR LIGHT (BODY ONLY)

LED Lamp Makita

See technical informationSee documents

References

Makita:DML818
Rubix:450A9707
Manufacturer :DML818
EAN:0197050001900
brand logo

Documents

Product details : MAKITA DML818 18V LXT LED FOLDABLE BAR LIGHT (BODY ONLY)


Cordless Bar Light
Designed for wide area illumination
Press button switch for 3 brightness settings
Low 400 lumens, medium 800 lumens, high 1700 lumens
3 lighting mode selection with memory mode function
Angle adjustment
Both lower and upper LED light bars with 42 LED's
Can be rotated 90 degrees clockwise or 180 degrees counter-clockwise
7 positions with click-stop
Fitted with a metal top hook, 3 hand strap holes and is supplied with a hand strap to allow the Bar Light to be used as a hanging work light
Mounting width of telescopic hook 1,130 to 1,900mm
XPT dust and water resistant

Technical specifications


Attributes
£ 307.50 excl. VAT
/ Each
£ 369.00 incl. VAT
  • Delivery usually within ( 7 ) days