FACOM TORQ BIT ETORM.201/4
ETORM.2 - Series 2 standard bits for Torq Set® screws
See technical informationReferences
Facom:ETORM.201/4
Rubix:1238666
EAN:3148516398673



Product details : FACOM TORQ BIT ETORM.201/4
ETORM.2 - Series 2 standard bits for Torq Set® screws
- For manual screwing.
- 5/16" drive - 7.94 mm.
- For manual screwing.
- 5/16" drive - 7.94 mm.
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Packaged dimensions (D x W x H) | 32x9x9 mm |
| Package weight | 11 g |
| Length | 32 mm |
| Imprint size | 1/4 in |
| Imprint | torx profile |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 8.91 excl. VAT
/ Each
£ 10.69 incl. VAT
- Delivery usually within ( 14 ) days
