ES.2 - Series 2 standard bits for slotted screws
Length | 41 mm |
---|---|
Imprint size | 1,2x8 mm |
Logistic Weight | 14 g |
---|---|
Packaged dimensions (D x W x H) | 45x10x10 mm |
Package weight | 14 g |
Length | 41 mm |
Imprint size | 1,2x8 mm |
Imprint | Flat |
Finishing | Satin/Chrome |
Usually arrives within 14 working days