EVOLITE Ventilated Slip Ratchet Helmet
Colour | Green |
---|---|
Cap band | Rack |
Main material | ABS |
ABS shell, 6-point textile suspension system. Optional retractable goggles, cotton lining. With lateral and rear ventilation, slip ratchet tightening. Standard EN397.
Type : Vented
Colour | Green |
---|---|
Cap band | Rack |
Main material | ABS |
Ventilation | Ventilated |
Weight | 328 g |
Visor | Yes |
Usually arrives within 14 working days