• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Internal measuring instruments(124)
  • Slide feet(155)
  • Micrometers(548)
  • Comparators and depth measurement(181)
  • Depth-measuring instruments(34)
  • Length measuring instruments(39)
  • Scriber gauges(14)
  • Measuring columns(20)
  • Wedges, pins, rings, plugs and gauge blocks(284)
  • Calibration(12)
  • Holders, auxiliary equipment items(218)
  • Gauges, foil(61)
  • Various measurements(321)
  • Optical rule(49)
  • Surface measurement(15)
  • Force, weight, speed, temperature and various counters(72)
  • Various measures - Maintenance(272)
See Measuring and monitoring
  1. Rubix Categories
  2. Tools & Metrology
  3. Measuring and monitoring
  4. Micrometers
  5. Micrometers for thread measurement
  6. Measuring pin / feeler gauge
  7. EVOLUTION PILOT SHORT 368-01-25

EVOLUTION PILOT SHORT 368-01-25

Short reach cutting tools

See technical information

References

Evolution Power Tools:368-01-25
Rubix:251586B
brand logo
brand logo

Technical specifications

Threadingyes

Product details : EVOLUTION PILOT SHORT 368-01-25


For use with magnetic drills. Cutting depth of 25mm.

Technical specifications


Attributes
Threadingyes
Show UNSPSC/ECL@SS
£ 4.77 excl. VAT
/ Each
£ 5.72 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

MOORE & WRIGHT OUTSIDE FIRM JOINT CALIPER 331 24 INCH / 600MMEVOLUTION PILOT LONG SERIES PIN 50 368-01-49CUTLINE 891984 THREAD GAUGE METRIC 0.25-6 / WHITWORTH 4-62CUTLINE 891985 THREAD GAUGE COMPOSITION GAZ : 8-28MITUTOYO 124-179 GEAR TOOTH MICROMETERMITUTOYO 126-126 SCREW THREAD MICROMETERMOORE & WRIGHT ISO/METRIC SCREW PITCH GAUGES 809MITUTOYO 326-353-30 DIGITAL SCREW THREAD MICROMETER IP65MOORE & WRIGHT OUTSIDE FIRM JOINT CALIPER 331 24 INCH / 600MMEVOLUTION PILOT LONG SERIES PIN 50 368-01-49CUTLINE 891986 THREAD GAUGE COMPOSITION UNC : 4-64CUTLINE 891983 THREAD GAUGE COMPOSITION METRIC : 0.25-6MITUTOYO 126-125 SCREW THREAD MICROMETERMITUTOYO 326-352-30 DIGITAL SCREW THREAD MICROMETER IP65MITUTOYO 326-251-30 DIGITAL SCREW THREAD MICROMETER IP65
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap