EVOLUTION BLADE-RAGE-2 RAGE 2 UNIVERSAL CIRCULAR BLADE 355MM DIAMETER


Rage 2

References
evolution power tools:BLADE-RAGE-2
rubix:1241052
brand logo
brand logo
Technical specifications

Product details : EVOLUTION BLADE-RAGE-2 RAGE 2 UNIVERSAL CIRCULAR BLADE 355MM DIAMETER


Cut wood, metals and plastics with the same blade on the same saw.

Evolution's Multi-Material Technology blades will slice through hard and softwood, mild steel, non-ferrous metals, plastics. They'll even rip through reclaimed wood with embedded nails.

Featuring high-grade Japanese carbide teeth, hardened blade bodies & ultra high-grade brazing techniques, Evolution Multi-Material saw blades have been at the cutting edge for over a decade.

If you work mostly with one specific material, wood, mild-steel, aluminium, stainless or masonry and need long lasting blades for repeated cuts, our range of application specific blades offer superior cutting performance. Choose from our wood, metal or masonry specific blades to optimise your cutting experience.

Technical specifications


Attributes
Materialsteel
Diameter355 mm
Number of teeth36
Show UNSPSC/ECL@SS
£ 58.91 excl. VAT
/ Each
£ 70.69 incl. VAT
  • Usually arrives within 14 working days