EX.2 - Series 2 standard bits for Torx® screws
Length | 35 mm |
---|---|
Imprint size | 30 |
Logistic Weight | 10 g |
---|---|
Packaged dimensions (D x W x H) | 35x10x10 mm |
Package weight | 11 g |
Length | 35 mm |
Imprint size | 30 |
Imprint | Torx |
Finishing | Satin/Chrome |
Usually arrives within 14 working days