Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
WERA 066619 871/1 BIT TORQ SET 1/25 EXTRA TOUGH
WERA 066619 871/1 BIT TORQ SET 1/25 EXTRA TOUGH
Screwdriver bit socket Wera
References
wera:
05066619001
rubix:
2518055
ean:
4013288041562
Technical specifications
Length
25
mm
Imprint size
1x4,7 mm
See all Specifications
Product details
Technical specifications
Product details : WERA 066619 871/1 BIT TORQ SET 1/25 EXTRA TOUGH
Technical specifications
Attributes
Length
25
mm
Imprint size
1x4,7 mm
Imprint
Torx
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.76
excl. VAT
/
Each
£
6.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM SCREWDRIVER BIT EH.210L
FACOM EP.133T TITANIUM PHILLIPS PATTERN BIT PH3
ISS MTD06T25 T25 SOCKET
EX240 5/16 TORX BIT
FACOM PHILLIPS BIT EP.603T
APEX EXT 1/4 MALE HEX DRV SQ 6IN. MPEX-250-6
FACOM TORX BIT EX.250L
FACOM TORQ BIT ETORM.201/4
APEX EXTENSION 1/2 > 3/8 X 6. EX-377-6
FACOM BIT ES.004
ROEBUCK 1177 BIT POZIDRIV NO 1 X 25MM-
WERA 066628 871/1 BIT TORQ SET 6/25 EXTRA TOUGH
BAHCO 6709M-5 SOCKET 1/4
FACOM EH.002,5 SCREW DRIVER BIT EH.0025
APEX EXTENSION EX-250-4TO4IN OAL