Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
WERA 066644 871/1DC BIT TORQ SET 10/25 DIAMOND
WERA 066644 871/1DC BIT TORQ SET 10/25 DIAMOND
Screwdriver bit socket Wera
References
wera:
05066644001
rubix:
2518052
ean:
4013288033185
Technical specifications
Length
25
mm
Imprint size
10
See all Specifications
Product details
Technical specifications
Product details : WERA 066644 871/1DC BIT TORQ SET 10/25 DIAMOND
Technical specifications
Attributes
Length
25
mm
Imprint size
10
Imprint
torx
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.51
excl. VAT
/
Each
£
9.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 7809M-7 SOCKET 1/2
APEXTOOL BIT 7/16 HEX DRIVE POWER AN-6MM
FACOM PHILLIPS BIT EP.201
WERA 066622 871/1 BIT TORQ SET 3/25 EXTRA TOUGH
FACOM EXRP.130 EXP.1 - STANDARD BITS SERIES 1 FOR TAMPER RESISTANT TOR
WERA 060029 855/4Z BIT PZ1/89 EXTRA TOUGH
FACOM EV.212 XZN BIT M12 5/16HEX
ROEBUCK 01152 EXTRA LONG BIT PHILL NO 1 X 70MM
FACOM NO4X25 1/4IN TORQBIT ETORM.104
WERA 072063 800/1Z BIT SLOTTED 1.2/8/25 EXTRA TOUGH
FACOM PHILLIPS BIT EP.204
WERA 056535 851/1Z BIT PH3/32 EXTRA TOUGH
FACOM TORX BLADE AMZ.X10-15
FACOM EBNA.104 BNAE PATTERN BIT NO.4
ROEBUCK 01467 TRI-WING BIT NO 2 X 25MM X 1/4 INCH HEX