References
Sandvik Coromant:DS20-D1905LX25-04
Rubix:318A0948
Manufacturer :7548820
EAN:7323223642929


Technical specifications
| Drilling diameter | 19.05 mm |
|---|---|
| Apparent length | 156.71 mm |
| Tail | cylindrical shank with flange (flat according to iso 9766) |
Product details : SANDVIK DS20-D1905LX25-04 CORODRILL 880 7548820
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 19.05 mm |
|---|---|
| Apparent length | 156.71 mm |
| Tail | cylindrical shank with flange (flat according to iso 9766) |
| Tail diameter | 25.4 mm |
| Insert Type | ds20-0205-p |
| Ratio of length to drilling diameter | 4xd |
| Tail length | 56 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 682.03 excl. VAT
/ Each
£ 818.44 incl. VAT
- Usually arrives within 14 working days