References
Sandvik Coromant:DS20-D4600L50-05
Rubix:317A6984
Manufacturer :7548993
EAN:7323223644657


Technical specifications
| Drilling diameter | 46 mm |
|---|---|
| Apparent length | 231.28 mm |
| Tail | cylindrical shank (iso9766 drill shank with flange) -metric: 50 |
Product details : SANDVIK DS20-D4600L50-05 CORODRILL 880 7548993
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 46 mm |
|---|---|
| Apparent length | 231.28 mm |
| Tail | cylindrical shank (iso9766 drill shank with flange) -metric: 50 |
| Tail diameter | 50 mm |
| Insert Type | 06c 06p |
| Ratio of length to drilling diameter | 5,03xd |
| Tail length | 235 mm |
| Internal cooling | yes |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 1,095.19 excl. VAT
/ Each
£ 1,314.23 incl. VAT
- Usually arrives within 14 working days