FACOM RESISTORX BIT EXR.130L
EXR.1 - Standard Serie 1 bits for Resistorx® screws
See technical informationReferences
Facom:EXR.130L
Rubix:1238758
EAN:3148510258416



Product details : FACOM RESISTORX BIT EXR.130L
EXR.1 - Standard Serie 1 bits for Resistorx® screws
- Compliant with Resistorx® specifications.
- For manual screwing.
-1/4" drive - 6.35 mm.
- The 70 mm-long bits are cut back to allow access to countersunk screws.
- Compliant with Resistorx® specifications.
- For manual screwing.
-1/4" drive - 6.35 mm.
- The 70 mm-long bits are cut back to allow access to countersunk screws.
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Packaged dimensions (D x W x H) | 70x6x6 mm |
| Package weight | 15 g |
| Imprint | torx profile |
| Imprint size | tt30 |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 10.43 excl. VAT
/ Each
£ 12.52 incl. VAT
- Delivery usually within ( 14 ) days
