Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 066768 875/1 BIT TRIWING 5/25 EXTRA TOUGH
WERA 066768 875/1 BIT TRIWING 5/25 EXTRA TOUGH
875/1 TRI-WING® Bit
References
wera:
05066768001
rubix:
2518039
ean:
4013288033529
Technical specifications
Imprint size
5 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WERA 066768 875/1 BIT TRIWING 5/25 EXTRA TOUGH
High quality bits for TRI-WING® screws. Tough viscous for universal use.
Strengths
For TRI-WING® screws
Ductile and tough for hard materials
Prevents premature breakage of the drive tip
Technical specifications
Attributes
Imprint size
5 mm
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.19
excl. VAT
/
Each
£
6.23
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
WERA 060199 867/4Z BIT TX25/152 EXTRA TOUGH
WERA 057762 BIT-BOX 20 BTH PZ2 PK20
ROEBUCK BIT POZIDRIVE NO 1 X 25MM 4971706
FACOM RESISTORX BIT EXR.110
WERA 134688 867/4Z IP BIT TORX PLUS 20IP/70 EXTRA TOUGH
"WERA 135076 840/1Z BIT HEX 1/4""/25 EXTRA TOUGH"
ROEBUCK PHILLIPS SCREWDRIVER BIT PH 1 X 25MM EXTRA HARD
"WERA 135073 840/1Z BIT HEX 1/8""/25 EXTRA TOUGH"
FACOM IMPACT BIT NEX.60A
WERA 059320 800/4Z BIT SLOTTED 0.8/4/50 EXTRA TOUGH
WERA 059636 840/4Z BIT HEX 6.0/152 HEX PLUS
ROEBUCK BIT TAMPER PROOF TORX TX10 X 25MM
WERA 071086 3855/4 BIT PZ3/89 STAINLESS
8MM X 150MM 1/2SD IMPACT MALE HEX DRIVER
FACOM EX.140 TORX BIT TX EX140