GEDORE 890 PZD 3 SCREWDRIVER BIT 5/16 HEX DRIVE POZIDRIV POINT SIZE:3


Schroevendraaierbit PoziDriv-890 PZD

References
gedore:890 PZD 3
rubix:45022518
manufacturer :6553410
ean:4010886655344
brand logo
brand logo
Technical specifications
ImprintPozidriv
Imprint size3
See all Specifications

Product details : GEDORE 890 PZD 3 SCREWDRIVER BIT 5/16 HEX DRIVE POZIDRIV POINT SIZE:3


Screwdriver bit 5/16" PZ 3 For hand operation and use in electric and air tools For extra heavy use Acc. to DIN ISO 2351-2, tip as per DIN ISO 8764-1 PZ Hexagon drive as per DIN 3126 - C 8 (5/16“) GEDORE special vanadium steel, gun-metal finish Size 4: the length is not standardised

Technical specifications


Attributes
Logistic Weight11 g
ImprintPozidriv
Imprint size3
FinishingPolished
Show UNSPSC/ECL@SS
£ 2.93 excl. VAT
/ Each
£ 3.52 incl. VAT
  • Usually arrives within 14 working days