References
Gedore:1990-3
Rubix:80077146
Manufacturer :6143780
EAN:4010886614372
Product details : GEODORE 3.0 X 1/2 SQ. DR. EXTENSION (1990-3) 6143780
Extension 1/2" 76 mm Acc. to DIN 3123, ISO 3316 For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Square drive adapter | 12.5 '' |
|---|---|
| Length | 7.5 mm |
| Diameter | 23 mm |
Show UNSPSC/ECL@SS
£ 12.16 excl. VAT
/ Each
£ 14.59 incl. VAT
- Delivery usually within ( 8 ) days

