Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
STAHLWILLE 11011005 405QR 1/4 QUICK RELEASE EXTENSION 14 INCH LONG
STAHLWILLE 11011005 405QR 1/4 QUICK RELEASE EXTENSION 14 INCH LONG
405QR QuickRelease extensions
References
stahlwille:
11011005
rubix:
2018426
ean:
4018754173662
Technical specifications
Square drive adapter
1/4
''
Length
356
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 11011005 405QR 1/4 QUICK RELEASE EXTENSION 14 INCH LONG
405QR Extension, QuickRelease, 356mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
12
x
11
x
355
mm
Logistic Weight
150
g
Square drive adapter
1/4
''
Length
356
mm
Diameter
11.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.43
excl. VAT
/
Each
£
24.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEODORE 7 X 1/2 SQ. DR. EXTENSION (1990-7) 6142890
STAHLWILLE 13011002 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 130MM
BAHCO K9560G-4 1 IN SQUARE EXTENSION, 300 MM OVERALL
ROEBUCK EXTENSION 3/4 INCH DRIVE 300MM 12
BAHCO 6962 1/4IN SQUARE DRIVE EXTENSION BAR 152MM
STAHLWILLE 11011006 405QR 1/4 QUICK RELEASE EXTENSION 4 INCH LONG
"FACOM AXS.L 1/2"" WRENCH"
STAHLWILLE 12011001 427QR EXTENSION QUICK RELEASE 76MM
STAHLWILLE 405 EXTENSION BAR 1/4 INCH DRIVE 10 LONG 254MM
EXTENSION BAR R.210S
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 2 LONG 54MM
FACOM EXTENSION BAR 3/8 INCH DRIVE 500MM J.217
BAHCO 9563AB EXTENSION BAR 1IN 400MM
BAHCO BMD150 ROUND MAGNETIC DISH 150MM
FACOM EXTENSION BAR 3/8 INCH DRIVE 125MM J.210