Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
KNIPEX 9845250 EXTENSION BARS 1/2 250MM
KNIPEX 9845250 EXTENSION BARS 1/2 250MM
Extensions
References
knipex:
98 45 250
rubix:
388A4344
ean:
4003773020820
Technical specifications
Square drive adapter
1/2
''
Length
250
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9845250 EXTENSION BARS 1/2 250MM
For open-end spanner inserts. With inner and outer square. Fast, secure and easy locking of the tool. Chrome vanadium steel, forged.
For use with sockets. With internal and external square. Quick, easy and reliable locking of attached sockets. Chrome vanadium steel, forged
Technical specifications
Attributes
Logistics dimensions (L x W x H)
290
x
45
x
18
mm
Square drive adapter
1/2
''
Length
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.82
excl. VAT
/
Each
£
54.98
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 11010001 405 EXTENSION BAR 1/4 INCH DRIVE 2 LONG 54MM
BAHCO 8963 3/4IN SQUARE DRIVE OFFSET HANDLE 415MM
FACOM EXTENSION BAR 3/8 INCH DRIVE 125MM J.210
BRITOOL EXPERT EXTENSION BAR 1/2 INCH DRIVE 75 MM
STAHLWILLE 13010002 509 EXTENSION 1/2 INCH DRIVE 5 LONG
FACOM METRIC HEAVY DUTY OFFSET RING WRENCH HANDLE FOR 46MM HEAD
FACOM S.215S S WOBBLE EXTENSION BAR 1/2 INCH DRIVE 215S
"WERA 003643 8796LC EXT LONG FLEXIBLE LOCK 1/2"" DRIVE/250MM ZYKLOP"
FACOM EXTENSION S.215AVSE
FACOM R.209S R WOBBLE EXTENSION BAR 1/4 INCH DRIVE 209S
ROEBUCK EXTENSION 9 INCH X 3/8 DRIVE (220 MM)
WERA 003695 8780C EXTENSION 341MM KOLOSS
BAHCO 6962L EXTENSION BAR 1/4IN 355MM
FACOM S.215 S EXTENSION BAR 1/2 INCH DRIVE 250MM
ROEBUCK EXTENSION 3/8 INCH DRIVE 125MM