Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
STAHLWILLE 427W EXTENSION WITH WOBBLE DRIVE 3/8 INCH 3
STAHLWILLE 427W EXTENSION WITH WOBBLE DRIVE 3/8 INCH 3
STAHLWILLE
References
stahlwille:
12010007
rubix:
4527197
ean:
4018754091119
Technical specifications
Square drive adapter
3/8
''
Length
76
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 427W EXTENSION WITH WOBBLE DRIVE 3/8 INCH 3
427W Extensions with wobble-drive
Technical specifications
Attributes
Logistics dimensions (L x W x H)
17
x
17
x
76
mm
Logistic Weight
67
g
Square drive adapter
3/8
''
Length
76
mm
Diameter
17
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.75
excl. VAT
/
Each
£
20.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 1/4DR 148MM EXTENBAR 2090-6
WERA 003695 8780C EXTENSION 341MM KOLOSS
GEDORE 1990 A-10 EXTENSION WITH RELEASE 1/2 250 MM
FACOM R.217RC R LOCKING EXTENSION BAR 1/4 INCH DRIVE 217RC
FACOM 3/4 IMPACT EXTENSION NK.218A
FACOM 3/4 EXTENSION BAR K.215B
STAHLWILLE 13010004 509 EXTENSION 1/2 INCH DRIVE 3 LONG
STAHLWILLE 13010003 509 EXTENSION 1/2 INCH DRIVE 10 LONG
BAHCO 6962 1/4IN SQUARE DRIVE EXTENSION BAR 152MM
ROEBUCK EXTENSION BAR 1/4 DRIVE X 250MM
ROEBUCK EXTENSION 1/4 INCH DRIVE 150MM
FACOM END LOCK EXTENSION J.210RC
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 100MM
BAHCO 6962L EXTENSION BAR 1/4IN 355MM
ROEBUCK EXTENSION 3/4 INCH DRIVE 250MM 10