NS.A-1/2" drive - impact extensions
Square drive adapter | 1/2 '' |
---|---|
Length | 125 mm |
Logistic Weight | 220 g |
---|---|
Packaged dimensions (D x W x H) | 125x30x30 mm |
Package weight | 220 g |
Square drive adapter | 1/2 '' |
Length | 125 mm |
Diameter | 25 mm |
Usually arrives within 14 working days