References
Gedore:3090-3
Rubix:133A1850
Manufacturer :6236600
EAN:4010886623664

Product details : GEDORE 3/8 EXTENSION 76MM 3090-3
Extension 3/8" 76 mm Acc. to DIN 3123, ISO 3316 For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 76 mm |
| Diameter | 10 mm |
| Type | extension 3/8' 76 mm |
Show UNSPSC/ECL@SS
£ 14.29 excl. VAT
/ Each
£ 17.15 incl. VAT
- Delivery usually within ( 8 ) days
