References
Facom:NM.210A
Rubix:1240071
EAN:3148516580993



Product details : FACOM EXTENSION NM.210A
NM.A - 1" drive - impact extensions
- For your safety, use the impact multipliers with the appropriate rings and pins.
- For your safety, use the impact multipliers with the appropriate rings and pins.
Strengths
For your safety, use impact couplers with the appropriate rings and pins.
Technical specifications
Attributes
| Logistic Weight | 1653 g |
|---|---|
| Packaged dimensions (D x W x H) | 200x52x52 mm |
| Package weight | 1653 g |
| Square drive adapter | 1 '' |
| Length | 200 mm |
| Diameter | 54 mm |
Show UNSPSC/ECL@SS
£ 90.25 excl. VAT
/ Each
£ 108.30 incl. VAT
- Delivery usually within ( 14 ) days
