"FACOM AXS 1/4"" SQUARE DRIVE CHAIN DRIVEN EXTENSION"

Extension for 1/4" ratchets

See technical information

References

Facom:AXS.S
Rubix:212A4809
EAN:3662424145650
brand logo

Technical specifications

Square drive adapter1/4 ''
Length230 mm
Diameter19 mm
See all Specifications

Product details : "FACOM AXS 1/4"" SQUARE DRIVE CHAIN DRIVEN EXTENSION"


Always at the forefront of innovation in the field of hand tools, Facom announces the launch of this new accessory, ratchet extensions, designed to move away from the area of intervention and thus facilitate the action of tightening or loosening.
A source of time savings, the professional can access tight spaces to reach screws or nuts.
The design is asymmetrical and the gearbox is integrated for optimum power flow with reduced effort.
Ratchet extensions can be used with either manual or energized (pneumatic or electric) ratchets.

Technical specifications


Attributes
Square drive adapter1/4 ''
Length230 mm
Diameter19 mm
Typeimpact, non-impact
£ 87.80 excl. VAT
/ Each
£ 105.36 incl. VAT
  • Delivery usually within ( 14 ) days