STAHLWILLE 12010004 427 EXTENSION 3/8 INCH DRIVE 18 LONG
Extension piece 3
See technical informationSee documentsReferences
Stahlwille:12010004
Rubix:9517499
EAN:4018754012596



Documents
Product details : STAHLWILLE 12010004 427 EXTENSION 3/8 INCH DRIVE 18 LONG
DIN 3123/ISO 3316.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x17x460 mm |
|---|---|
| Logistic Weight | 345 g |
| Square drive adapter | 3/8 '' |
| Length | 455 mm |
| Diameter | 17 mm |
Show UNSPSC/ECL@SS
£ 51.63 excl. VAT
/ Each
£ 61.96 incl. VAT
- Usually arrives within 14 working days
