STAHLWILLE 13010006 509W EXTENSION 1/2 INCH DRIVE 3 WOBBLE
509W Extensions with wobble-drive
See technical informationSee documentsReferences
Stahlwille:13010006
Rubix:4527275
EAN:4018754091157



Documents
Product details : STAHLWILLE 13010006 509W EXTENSION 1/2 INCH DRIVE 3 WOBBLE
509 Extension, Wobble-Drive, 52mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x23x75 mm |
|---|---|
| Logistic Weight | 120 g |
| Square drive adapter | 1/2 '' |
| Length | 75 mm |
| Diameter | 23.2 mm |
Show UNSPSC/ECL@SS
£ 19.06 excl. VAT
/ Each
£ 22.87 incl. VAT
- Usually arrives within 14 working days
