References
Stahlwille:12100010
Rubix:80187394
EAN:4018754012749



Documents
Product details : "STAHLWILLE 12100010 3/8"" SPEEDER BRACE 15"""
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x120x400 mm |
|---|---|
| Logistic Weight | 385 g |
| Square drive adapter | 3/8 '' |
| Length | 386.5 mm |
Show UNSPSC/ECL@SS
£ 38.77 excl. VAT
/ Each
£ 46.52 incl. VAT
- Usually arrives within 14 working days
