MITUTOYO 952322 HOLTEST BOREMATIC EXTENSION 100MM

Extension Rod

See technical informationSee documents

References

Mitutoyo:952322
Rubix:80993306
brand logo

Technical specifications

Typemitutoyo 952322 holtest borematic extension 100mm

Documents

Product details : MITUTOYO 952322 HOLTEST BOREMATIC EXTENSION 100MM


Borematic Extension 100 mm

Technical specifications


Attributes
Typemitutoyo 952322 holtest borematic extension 100mm
£ 84.22 excl. VAT
/ Each
£ 101.06 incl. VAT
  • Usually arrives within 14 working days