Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Internal measuring instruments
Internal 3-key micrometers
Accessory for internal 3-key micrometers
MITUTOYO 952622 HOLTEST BOREMATIC EXTENSION 150MM
MITUTOYO 952622 HOLTEST BOREMATIC EXTENSION 150MM
Extension Rod
References
mitutoyo:
952622
rubix:
124A7389
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 952622 HOLTEST BOREMATIC EXTENSION 150MM
Extension Rod 150 mm for Three Point Internal Micrometers
Technical specifications
Attributes
Length
150
mm
Use
Three Point Internal Micrometers
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.44
excl. VAT
/
Each
£
88.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITUTOYO 04AZA728 MEASURING HEAD HOLTEST/BOREMATIC
MITUTOYO 04AZA720 MEASURING HEAD HOLTEST/BOREMATIC
MITUTOYO 04AZB136 MEASURING HEAD HOLTEST/BOREMATIC
MITUTOYO 216556 ADAPTER BOREMATIC SERIES 568
MITUTOYO 04AZB139 MEASURING HEAD HOLTEST/BOREMATIC
MITUTOYO 952322 HOLTEST BOREMATIC EXTENSION 100MM
MITUTOYO 04AZA738 MEASURING HEAD HOLTEST/BOREMATIC
MITUTOYO 04AZA751 MEASURING HEAD HOLTEST/BOREMATIC
MITUTOYO 952621 HOLTEST BOREMATIC EXTENSION 150MM
MITUTOYO 954595 ADAPTER BOREMATIC
MITUTOYO 04AZA721 MEASURING HEAD HOLTEST/BOREMATIC
MITUTOYO 952623 HOLTEST BOREMATIC EXTENSION 150MM
MITUTOYO 04AZB138 MEASURING HEAD HOLTEST/BOREMATIC
MITUTOYO 216557 ADAPTER BOREMATIC SERIES 568
MITUTOYO 04AZA722 MEASURING HEAD HOLTEST/BOREMATIC