• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Internal measuring instruments(125)
  • Slide feet(156)
  • Micrometers(548)
  • Comparators and depth measurement(184)
  • Depth-measuring instruments(34)
  • Length measuring instruments(39)
  • Scriber gauges(14)
  • Measuring columns(21)
  • Wedges, pins, rings, plugs and gauge blocks(285)
  • Calibration(12)
  • Holders, auxiliary equipment items(227)
  • Gauges, foil(61)
  • Various measurements(324)
  • Optical rule(49)
  • Surface measurement(9)
  • Force, weight, speed, temperature and various counters(65)
  • Various measures - Maintenance(273)
See Measuring and monitoring
  1. Rubix Categories
  2. Tools & Metrology
  3. Measuring and monitoring
  4. Comparators and depth measurement
  5. Accessories for comparators and depth measurement
  6. Accessories for comparators and thickness gauges -Extension
  7. MITUTOYO 21AAA259J EXTENSION ROD FOR INDICATORS

MITUTOYO 21AAA259J EXTENSION ROD FOR INDICATORS

Extension Rod

See technical informationSee documents

References

Mitutoyo:21AAA259J
Rubix:80119070
EAN:4946368821146
brand logo
brand logo

Documents

Product details : MITUTOYO 21AAA259J EXTENSION ROD FOR INDICATORS


Extension Rod Metric 70 mm

Technical specifications


Attributes
For model543
Show UNSPSC/ECL@SS
£ 7.46 excl. VAT
/ Each
£ 8.95 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MITUTOYO 303611 EXTENSION ROD FOR INDICATORSMITUTOYO 304147 EXTENSION ROD FOR INDICATORSMITUTOYO 304146 EXTENSION ROD FOR INDICATORSMITUTOYO 21AAA259L EXTENSION ROD FOR INDICATORSMITUTOYO 21AAA259F EXTENSION ROD FOR INDICATORSMITUTOYO 303612 EXTENSION ROD FOR INDICATORSMITUTOYO 303614 EXTENSION ROD FOR INDICATORSMITUTOYO 303613 EXTENSION ROD FOR INDICATORSMITUTOYO 21AAA259B EXTENSION ROD FOR INDICATORSMITUTOYO 21AAA259A EXTENSION ROD FOR INDICATORSMITUTOYO 103013 STYLUS FOR SERIES 513EXPERT E150902 ROLL HEAD PRY BAR 400MMMITUTOYO 136236 STYLUS FOR SERIES 513MITUTOYO 303611 EXTENSION ROD FOR INDICATORSDRAPER 68696 WEED BURNER 2000W D
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap