Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Comparators and depth measurement
Accessories for comparators and depth measurement
Accessories for comparators and thickness gauges -Extension
MITUTOYO 21AAA259B EXTENSION ROD FOR INDICATORS
MITUTOYO 21AAA259B EXTENSION ROD FOR INDICATORS
Extension Rod
References
mitutoyo:
21AAA259B
rubix:
80122891
ean:
4946368821078
Technical specifications
Use
Digimatic Indicator
For model
543
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 21AAA259B EXTENSION ROD FOR INDICATORS
Extension Rod Metric 25 mm
Technical specifications
Attributes
Use
Digimatic Indicator
For model
543
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.16
excl. VAT
/
Each
£
3.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITUTOYO 21AAA259L EXTENSION ROD FOR INDICATORS
MITUTOYO 303612 EXTENSION ROD FOR INDICATORS
MITUTOYO 303611 EXTENSION ROD FOR INDICATORS
MITUTOYO 70MM STYLUS EXTENSION
MITUTOYO 21AAA259F EXTENSION ROD FOR INDICATORS
MITUTOYO 304147 EXTENSION ROD FOR INDICATORS
MITUTOYO 21AAA259A EXTENSION ROD FOR INDICATORS
MITUTOYO 304146 EXTENSION ROD FOR INDICATORS
MITUTOYO 303613 EXTENSION ROD FOR INDICATORS
MITUTOYO 303614 EXTENSION ROD FOR INDICATORS
MAKITA 272229-0 LEVER 40 BSS500/BSS501/3901/
MITUTOYO 129949 STYLUS FOR SERIES 513
MITUTOYO 101040 BACK PLATE WITH CENTRE LUG ISO TYPE
MITUTOYO 120-056 CONTACT POINT 2MM
MITUTOYO 137413 CONTACT ELEMENT NEEDLE M25X045