References
Bahco:9525-7
Rubix:401A6528
EAN:7311518031800


Technical specifications
| Square drive adapter | max. schacht ø7 mm '' |
|---|---|
| Length | 330 mm |
| Diameter | 19 mm |
Documents
Product details : BAHCO 9525-7 EXTENTION 9525 14-19 MM
330 mm long extension shaft
9525-7 for max shank Ø7mm
9525-10 for max shank Ø10mm
Two locking screws for fastening your drill
Supplied with hex key
Lacquered for rust protection
9525-7 for max shank Ø7mm
9525-10 for max shank Ø10mm
Two locking screws for fastening your drill
Supplied with hex key
Lacquered for rust protection
Strengths
Extension Shafts 330 mm
Technical specifications
Attributes
| Logistic Weight | 250 g |
|---|---|
| Square drive adapter | max. schacht ø7 mm '' |
| Length | 330 mm |
| Diameter | 19 mm |
Show UNSPSC/ECL@SS
£ 11.83 excl. VAT
/ Each
£ 14.20 incl. VAT
- Delivery usually within ( 14 ) days