Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
STAHLWILLE 15010002 559 EXTENSION 3/4 INCH DRIVE 16 400MM
STAHLWILLE 15010002 559 EXTENSION 3/4 INCH DRIVE 16 400MM
559 Extensions
References
stahlwille:
15010002
rubix:
1552424
ean:
4018754013357
Technical specifications
Square drive adapter
3/4
''
Length
400
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 15010002 559 EXTENSION 3/4 INCH DRIVE 16 400MM
559 Extensions DIN 3123/ISO 3316. High quality Made in Germany
Technical specifications
Attributes
Logistics dimensions (L x W x H)
35
x
35
x
400
mm
Logistic Weight
1389
g
Square drive adapter
3/4
''
Length
400
mm
Diameter
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.10
excl. VAT
/
Each
£
69.72
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
BRITOOL EXPERT 3/4 IMPACT EXT 175MM E113487
FACOM R.210RC R LOCKING EXTENSION BAR 1/4 INCH DRIVE 210RC
BAHCO K8960F-3 POWER EXTENSION 3/4 250MM
"WERA 003584 8794B EXTENSION WOBBLE 3/8"" DRIVE/76MM ZYKLOP"
BRITOOL EXPERT EXTENSION BAR 1 INCH DRIVE 200MM
3/8 SPECIAL EXTENSION BAR
BAHCO K8160D-1 POWER EXTENSION 1/2 75MM
FACOM EXTENSION BAR 3/8 INCH DRIVE 75MM J.209
FACOM S.208 S EXTENSION BAR 1/2 INCH DRIVE 75MM
BAHCO K9560G-3 POWER EXTENSION 1IN 325MM
ROEBUCK 880156 3/8IN DRIVE EXTENSION 250MM
STAHLWILLE 405 EXTENSION BAR 1/4 INCH DRIVE 14 LONG 356MM
STAHLWILLE 12010005 427 EXTENSION 3/8 INCH DRIVE 15 LONG
BRITOOL EXPERT EXTENSION BAR 3/4 INCH 100MM
ROEBUCK EXTENSION 1/2 INCH DRIVER BAR 250MM 10 865371