Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
STAHLWILLE 13011001 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 52MM
STAHLWILLE 13011001 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 52MM
509QR QuickRelease extensions
References
stahlwille:
13011001
rubix:
2018634
ean:
4018754141265
Technical specifications
Square drive adapter
1/2
''
Length
52
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 13011001 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 52MM
509 Extension, QuickRelease, 52mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
23
x
23
x
52
mm
Logistic Weight
90
g
Square drive adapter
1/2
''
Length
52
mm
Diameter
23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.10
excl. VAT
/
Each
£
19.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK EXTENSION 3/8 INCH DRIVE 75MM
ROEBUCK 880194 1/2IN DRIVE EXTENSION 75MM
FACOM EXTENSION J.210AVSE
STAHLWILLE 13010006 509W EXTENSION 1/2 INCH DRIVE 3 WOBBLE
GEDORE 3/4 EXTENSION 3290-16
GEDORE 1/4 EXTENSION55MM 2090-2
KNIPEX 9845250 EXTENSION BARS 1/2 250MM
ROEBUCK 01760 1000V INSULATED 1/2IN DRIVE EXTENSION 5IN/130MM
STAHLWILLE 11011005 405QR 1/4 QUICK RELEASE EXTENSION 14 INCH LONG
GEDORE 3/8 EXTENSION 76MM 3090-3
FACOM EXTENSION BAR 3/8 INCH DRIVE 500MM J.217
STAHLWILLE 12010005 427 EXTENSION 3/8 INCH DRIVE 15 LONG
FACOM EXTENSION S.215AVSE
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 2 LONG 54MM
"WERA 003531 8796LA EXT LONG FLEXIBLE LOCK 1/4"" DRIVE/150MM ZYKLOP"