Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
ROEBUCK 880337 1/4IN DRIVE 250MM EXTENSION-BAR
ROEBUCK 880337 1/4IN DRIVE 250MM EXTENSION-BAR
1/2" extension bar
References
roebuck:
880337
rubix:
226A9025
ean:
3660338337567
Technical specifications
Square drive adapter
1/4
''
Length
250
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 880337 1/4IN DRIVE 250MM EXTENSION-BAR
Standard: ISO 3316 - ISO 1174-1 - DIN 312
Matt finish.
Strengths
Enables work in deep spaces
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.34
excl. VAT
/
Each
£
4.01
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
FACOM 1/2 IMPACT EXTENSION NS.219A
FACOM S.210 S EXTENSION BAR 1/2 INCH DRIVE 125MM
"AXS 1/4"" SQUARE DRIVE CHAIN DRIVEN EXTENSION"
STAHLWILLE 58290080 7370/80 SHELL ADAPTOR
"FACOM AXS.LPB EXTENSION WRENCH 1/2"""
FACOM 250MM 1/2 DRIVE EXT BAR S.215RC
GEDORE 3290-8 8 EXTENSION 3/4 SQ DRIVE
STAHLWILLE 12010002 427 EXTENSION 3/8 INCH DRIVE 6 LONG
BAHCO K8960F-2 POWER EXTENSION 3/4 175MM
BAHCO K9560G-3 POWER EXTENSION 1IN 325MM
ROEBUCK 1DRV EXTENSION 150MM 6 E1606
ROEBUCK EXTENSION SQUARE DRIVE ADAPTER '' 1/4 865368
FACOM EXTENSION NM.215A
STAHLWILLE 405 EXTENSION BAR 1/4 INCH DRIVE 14 LONG 356MM
FACOM EXTENSION BAR 3/8 INCH DRIVE 500MM J.217