References
Wera:05003695001
Rubix:2526618
Manufacturer :05003695001
EAN:4013288144614
Documents
Product details : WERA 003695 8780C EXTENSION 341MM KOLOSS
Extension for the Wera Koloss out of tough, tempered chrome-molybdenum steel. Can be used as an extension with the Wera KOLOSS 8002 C to increase the torque to be applied. Multi- component Kraftform handle optimised to withstand pressure, impact and tensile loads. Safety instructions laser-engraved for permanent recognition.
Strengths
•KOLOSS extension can be used with Wera KOLOSS 8002 C
To increase the torque to be applied
Multi-component Kraftform handle optimized to withstand pressure and tensile loads
Safety instructions laser-engraved for permanent recognition
Tough, tempered chrome-molybdenum steel
To increase the torque to be applied
Multi-component Kraftform handle optimized to withstand pressure and tensile loads
Safety instructions laser-engraved for permanent recognition
Tough, tempered chrome-molybdenum steel
Technical specifications
Attributes
| Length | 478 mm |
|---|
Show UNSPSC/ECL@SS
£ 26.79 excl. VAT
/ Each
£ 32.15 incl. VAT
- Delivery usually within ( 5 ) days