BAHCO R310-3 TUBULAR HANDLE
Extension Tubular Handles for 310M Ring Wrench
See technical informationSee documentsReferences
Bahco:R310-3
Rubix:401A4784
EAN:7314151829827

Documents
Product details : BAHCO R310-3 TUBULAR HANDLE
Tubular handle to be used together with the ring wrench 310M
Zinc finish
High-performance alloy steel
Zinc finish
High-performance alloy steel
Strengths
Extension Tubular Handles for 310M Ring Wrench
Technical specifications
Attributes
| Logistic Weight | 2890 g |
|---|---|
| Length | 360 mm |
| Diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 90.50 excl. VAT
/ Each
£ 108.60 incl. VAT
- Delivery usually within ( 14 ) days
