Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
ROEBUCK 1/4 INCHDR 150MM FLEXIBLE EXTENSION-BAR 880201
ROEBUCK 1/4 INCHDR 150MM FLEXIBLE EXTENSION-BAR 880201
1/4" flexible extension
References
roebuck:
880201
rubix:
209A7490
ean:
3660338336300
Technical specifications
Square drive adapter
1/4
''
Length
150
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 1/4 INCHDR 150MM FLEXIBLE EXTENSION-BAR 880201
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1 - DIN 3124
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.73
excl. VAT
/
Each
£
4.48
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
STAHLWILLE 13100010 5501-1/2IN SPEEDER BRACE 17IN
ITL 01791 1000V INSULATED 3/8IN DRIVE EXTENSION 5IN/130MM
STAHLWILLE 13010001 509 EXTENSION 1/2 INCH DRIVE 2 LONG
ROEBUCK EXTENSION 1 INCH DRIVE 300MM 12
ROEBUCK EXTENSION 3/8 INCH DRIVE 75MM
1/2 SPECIAL EXTENSION
FACOM EXTENSION BAR 3/8 INCH DRIVE 250MM J.215
GEDORE 1DRIMPEXTENSON405MM KB 2190-16
STAHLWILLE 11010006 405 EXTENSION BAR 1/4 INCH DRIVE 4 LONG 100MM
BRITOOL EXPERT 3/8 INCH EXT 75MM
FACOM 1/2 IMPACT EXTENSION NS.219A
STAHLWILLE 12010001 427 EXTENSION 3/8 INCH DRIVE 3 LONG
ROEBUCK 01760 1000V INSULATED 1/2IN DRIVE EXTENSION 5IN/130MM
BAHCO K8160D-3 POWER EXTENSION 1/2 250MM
BRITOOL EXPERT EXTENSION BAR 3/4 INCH 400MM