DRAPER 18117 XP1000 VDE EXTENSION BAR 1/4IN SQ DR 50MM

Draper

See technical information

References

Draper:18117
Rubix:390A3862
Manufacturer :18117
brand logo

Technical specifications

Square drive adapter1/4 ''
Length50 mm
See all Specifications

Product details : DRAPER 18117 XP1000 VDE EXTENSION BAR 1/4IN SQ DR 50MM


Draper Expert XP1000® quality. This 1/4" Sq. Dr. VDE 50mm extension bar is forged from hardened chrome vanadium steel. Ideal for hybrid and electric car servicing and maintenance, plus electricians and other trades working on live circuits. Tested to 10,000V for safe working on live circuits of 1,000V AC and 1,500V DC.

Technical specifications


Attributes
Square drive adapter1/4 ''
Length50 mm
Typexp1000 vde extension bar
£ 11.65 excl. VAT
/ Each
£ 13.98 incl. VAT
  • Delivery usually within ( 7 ) days