STAHLWILLE 13010008 509W EXTENSION 1/2 INCH DRIVE 10 WOBBLE
509W Extensions with wobble-drive
See technical informationSee documentsReferences
Stahlwille:13010008
Rubix:4527277
EAN:4018754091171



Documents
Product details : STAHLWILLE 13010008 509W EXTENSION 1/2 INCH DRIVE 10 WOBBLE
509 Extension, Wobble-Drive, 52mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x23x256 mm |
|---|---|
| Logistic Weight | 341 g |
| Square drive adapter | 1/2 '' |
| Length | 255 mm |
| Diameter | 23.2 mm |
Show UNSPSC/ECL@SS
£ 26.83 excl. VAT
/ Each
£ 32.20 incl. VAT
- Usually arrives within 14 working days
