Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
3/8 SPECIAL EXTENSION BAR
3/8 SPECIAL EXTENSION BAR
Special Extension
References
stahlwille:
12250001
rubix:
4527201
ean:
4018754012879
Technical specifications
Square drive adapter
3/8
''
Length
150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : 3/8 SPECIAL EXTENSION BAR
Technical specifications
Attributes
Logistics dimensions (L x W x H)
20
x
48
x
151
mm
Logistic Weight
128
g
Square drive adapter
3/8
''
Length
150
mm
Diameter
17
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.75
excl. VAT
/
Each
£
29.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 9845250 EXTENSION BARS 1/2 250MM
STAHLWILLE 405 EXTENSION BAR 1/4 INCH DRIVE 14 LONG 356MM
STAHLWILLE 13011003 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 255MM
FACOM EXTENSION J.210AVSE
STAHLWILLE 15010001 559 EXTENSION 3/4 INCH DRIVE 8 200MM
GEDORE 3090 5IN EXTENSION
"WERA 003530 8796SA EXT SHORT FLEXIBLE LOCK 1/4"" DRIVE/75MM ZYKLOP"
FACOM METRIC HEAVY DUTY OFFSET RING WRENCH HANDLE FOR 32-41MM HEAD
BAHCO 9555 1IN SQUARE DRIVE SLIDING T-HANDLE WITH MATTE FINISH 508MM
BRITOOL EXPERT EXTENSION BAR 3/4 INCH 100MM
STAHLWILLE 12010002 427 EXTENSION 3/8 INCH DRIVE 6 LONG
GEDORE 3090 20IN EXTENSION
BRITOOL EXPERT EXTENSION BAR 3/4 INCH 400MM
GEODORE 12 X 1/2 SQ. DR. EXTENSION (1990-12) 6129950
"FACOM AXS.LPB EXTENSION WRENCH 1/2"""