BAHCO 2990-180 CIRCLIP PLIER
External Circlip Pliers with 90° Offset Jaws and Phosphate Finish
See technical informationSee documentsReferences
Bahco:2990-180
Rubix:119A1920
EAN:7314150034505

Documents
Product details : BAHCO 2990-180 CIRCLIP PLIER
Strengths
For external circlips|Shape: 90° offset straight jaws, forged tips|With return spring
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Nose shape | curved |
| Nose diameter | 1.8 mm |
| Length | 180 mm |
| Weight | 185 g |
| Max diameter capacity | 60 mm |
| Min. diameter | 19 mm |
| Max diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 32.88 excl. VAT
/ Each
£ 39.46 incl. VAT
- Delivery usually within ( 14 ) days
