References
Gühring:357 17.500
Rubix:285A8088
Manufacturer :9003570175000
EAN:4031093112505


Technical specifications
| Drilling diameter | 17.5 mm |
|---|---|
| Total length | 263 mm |
| Length of cut | 165 mm |
Product details : GUHRING 00357 017.500 TWIST DRILLS
HSS-Co drill for deep-hole drilling with special geometry. Grey cast iron and steels up to 800 N/mm² maximum strength. Except for nickel-chrome steels, stainless steels (INOX) and similar materials. Tolerance h8.
Strengths
Improved wear resistance.
Technical specifications
Attributes
| Drilling diameter | 17.5 mm |
|---|---|
| Total length | 263 mm |
| Length of cut | 165 mm |
| Shank type | cylindrical |
| Tolerance | h8 |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 17.5 mm |
Show UNSPSC/ECL@SS
£ 118.49 excl. VAT
/ Each
£ 142.19 incl. VAT
- Usually arrives within 14 working days