Miller body with smooth bore for surface / dressing miller Sandvik Coromant
Diameter | 80 mm |
---|---|
Reaming diameter | 27 mm |
Z | 10 mm |
Diameter | 80 mm |
---|---|
Reaming diameter | 27 mm |
Z | 10 mm |
Internal cooling | Yes |
Type of tool tip attachment | Insert |
Usually arrives within 14 working days