References
Sandvik Coromant:R390-032C6D-07H219
Rubix:259A8935
Manufacturer :7010606
EAN:7323220880478

Product details : SANDVIK R390-032C6D-07H219 390 MILLING CUTTER 7010606
CoroMill® 390 Anti-Vibration Face Milling Cutter
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Z | 5.8 mm |
| Internal cooling | yes |
| Type of tool tip attachment | with smooth hole |
| Total length | 219 mm |
| Tail diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 1,346.15 excl. VAT
/ Each
£ 1,615.38 incl. VAT
- Usually arrives within 14 working days
