Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 42050048 SLOGGING RING WRENCH 48MM
STAHLWILLE 42050048 SLOGGING RING WRENCH 48MM
Face Ring Spanner
References
stahlwille:
42050048
rubix:
246A8267
ean:
4018754024216
Technical specifications
Opening
48
Length
240
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 42050048 SLOGGING RING WRENCH 48MM
Technical specifications
Attributes
Logistics dimensions (L x W x H)
23
x
75
x
240
mm
Logistic Weight
950
g
Opening
48
Length
240
mm
Weight
920
g
Finishing
Other
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.28
excl. VAT
/
Each
£
91.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 880113 COMBINATION SPANNER 1 1/8IN AF
ROEBUCK DOUBLE OPEN ENDED SPANNER 8 X 9MM
GEDORE 8INADJUSTABLESPANNER 60 P 8
FACOM 113AS.6C SHORT ADJUSTABLE WRENCH 6
GEDORE 40 110-115 PIN SPANNER 110-115MM
STAHLWILLE 60MM HEAVY DUTY RING SPANNERS
ROEBUCK UNIWRENCH 17MM SPANNER EU
STAHLWILLE STRIKING RING SPANNER 65MM
STAHLWILLE 40031821 18 X 21MM DOUBLE OPEN ENDED WRENCH SPANNER
FACOM 467.8SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 8MM
BAHCO 8071V ADJUSTABLE WRENCH 1000V 8IN
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 12MM 865403
BAHCO 1936M-12-13 TUBULAR HEX SOCKET WRENCH
BAHCO 111Z-3/4 COMBINATION WRENCH 3/4IN
STAHLWILLE 02200016 3/8 INCH DRIVE X 16MM CROW FOOT SPANNER