FACOM ATD.J6PB PRO-TWIST SCREWDRIVER SET 6PCE
FACOM Protwist screwdriver sets
See technical informationReferences
Facom:ATD.J6PB
Rubix:210A6861
EAN:3662424095672
Product details : FACOM ATD.J6PB PRO-TWIST SCREWDRIVER SET 6PCE
In-line heat treatment: + 100% durability and + 100% resistance.
Handle material: Soft Grip for comfort and chemical resistance.
Tri-coating treatment of the blade (Zinc-Nickel-Chromium): 4 times more corrosion resistance.
Contains:
AT3,5X75 - AT4X100 - AT5,5X150 - AT6,5X150 - ATD1X100 - ATD2X125
Weight: 600 g
Handle material: Soft Grip for comfort and chemical resistance.
Tri-coating treatment of the blade (Zinc-Nickel-Chromium): 4 times more corrosion resistance.
Contains:
AT3,5X75 - AT4X100 - AT5,5X150 - AT6,5X150 - ATD1X100 - ATD2X125
Weight: 600 g
Technical specifications
Attributes
| Number of elements | 6 |
|---|---|
| Imprint | pozidriv |
Show UNSPSC/ECL@SS
£ 47.83 excl. VAT
/ Each
£ 57.40 incl. VAT
- Delivery usually within ( 14 ) days

