FACOM AT.J12R1PB PHILLIPS POZIDRIV SLOTTED SCREWDRIVER SET


Set of 12 Protwist screwdrivers + ratelier

References
facom:AT.J12R1PB
rubix:269A3914
ean:3662424094651
brand logo
brand logo
Technical specifications
Number of elements14
ImprintMultiple imprint

Product details : FACOM AT.J12R1PB PHILLIPS POZIDRIV SLOTTED SCREWDRIVER SET


Set of 12 screwdrivers + 2 racks.
Contains: 2.5 x 75 - 4 x 100 - 5.5 x 125 - 6.5 x 150 - n°1 x 100 - n°2 x 125 - n°0 x 75 - n°1 x 100 - n°2 x 125.
Insulated screwdrivers 1,000 Volts: 3.5 x 100 - 5.5 x 125 mm - n°1 x 100.

Strengths

Ergonomic, resistant, high-performance screwdriver, color-coded according to cavity type. Bi-material handle with overmolded "tearproof" blade. Resistant to industrial chemicals.

Technical specifications


Attributes
Number of elements14
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 112.33 excl. VAT
/ Each
£ 134.80 incl. VAT
  • Usually arrives within 14 working days