BAHCO B219.010 10PC SET SLOTTED/PH/PZ/ROBERTS
BahcoFit Slotted/Phillips Screwdriver Set with Rubber Grip - 8 Pcs
See technical informationReferences
Bahco:B219.010
Rubix:234A3867
EAN:7314150283354

Product details : BAHCO B219.010 10PC SET SLOTTED/PH/PZ/ROBERTS
Strengths
Comfortable to use with the two-component handle made with over 75% rubber|Maximum grip thanks to the vertical anti-slip grooves in the handle|Easy size and screw type identification from the markings on the handle
Technical specifications
Attributes
| Logistic Weight | 959 g |
|---|---|
| Number of elements | 10 |
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 59.84 excl. VAT
/ Each
£ 71.81 incl. VAT
- Delivery usually within ( 14 ) days
