BRITOOL EXPERT 8PC SCREWDRIVERS MODULE E194940


8x Phillips® slotted screwdriver module

References
expert:E194940
rubix:2014509
ean:3258951949405
brand logo
brand logo
Technical specifications
Number of elements8
ImprintMultiple imprint

Product details : BRITOOL EXPERT 8PC SCREWDRIVERS MODULE E194940


- Screwdrivers for slotted screws (electrician): 3.5 x 75 - 4 x 100.
- Screwdrivers for slotted screws (mechanic): 5.5 x 125 - 6.5 x 150 - 8 x 175.
- Phillips ® screwdrivers: PH0 x 75 - PH1 x 100 - PH2 x 125.
- Empty tray: E160916.

characteristics:
EAN: 3258951949405
L [mm]: 173
L [mm]: 354
Pack: 1
Qty: 8
Qty: 8
[g]: 914

Technical specifications


Attributes
Number of elements8
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 55.17 excl. VAT
/ Each
£ 66.20 incl. VAT
  • Usually arrives within 14 working days